GISS 895949 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 7

G-HIGH CUT PU F Gloves

See technical informationSee documents
References
GISS:895949
Rubix:261A4401
brand logo
brand logo
Technical specifications
Typeglove
Size7
Cutting resistance levelf
See all Specifications
Documents

Product details : GISS 895949 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 7


Seamless knitted gloves in HPPE 15 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
High cut protection, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Typeglove
Size7
Cutting resistance levelf
Main materialhppe
Food contactno
Usage environmentdry
ESDno
Coating of the glovespolyurethane
Materialhdpe fiber
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)