References
Ansell:11-571-10
Rubix:259A0948
Manufacturer :11571100
EAN:0076490626501

Product details : ANSELL HYFLEX 11-571 CUT NITRILE GLOVES 4X43D 10 XL
Improved comfort: the ultra-lightweight design of HyFlex® 11-571 makes this ISO D/ ANSI A4-compliant cut-resistant industrial glove 20% lighter* without the use of hard materials
- Enhanced durability for extended use: Enhanced FORTIX™ technology offers up to 20% more abrasion resistance for longer-lasting handling in abrasive conditions**
- Reinforced defenses: Developed with INTERCEPT™ cut-resistance technology using a unique new-generation HPPE yarn, HyFlex® 11-571 safety gloves meet EN ISO D / ANSI A4 standards for cut resistance, offering 2x greater protection against cuts***
- Touchscreen/ ESD compatible: Allows the user to work on multiple touchscreen devices while keeping their gloves on.
Manufactured in a factory: | powered by 83% renewable energy|certified by Intertek for diverting >99% of waste from landfill|equipped with an accredited environmental management system.
Packaging: Plastic-free|Recyclable|Cardboard box contains min. 45% recycled content|Primary packaging redesigned to contain 70% less material than previous packaging|Paper web made from responsibly sourced raw materials|Carton size optimized for efficient shipping.
- Enhanced durability for extended use: Enhanced FORTIX™ technology offers up to 20% more abrasion resistance for longer-lasting handling in abrasive conditions**
- Reinforced defenses: Developed with INTERCEPT™ cut-resistance technology using a unique new-generation HPPE yarn, HyFlex® 11-571 safety gloves meet EN ISO D / ANSI A4 standards for cut resistance, offering 2x greater protection against cuts***
- Touchscreen/ ESD compatible: Allows the user to work on multiple touchscreen devices while keeping their gloves on.
Manufactured in a factory: | powered by 83% renewable energy|certified by Intertek for diverting >99% of waste from landfill|equipped with an accredited environmental management system.
Packaging: Plastic-free|Recyclable|Cardboard box contains min. 45% recycled content|Primary packaging redesigned to contain 70% less material than previous packaging|Paper web made from responsibly sourced raw materials|Carton size optimized for efficient shipping.
Applications
- Handling sharp metal parts
- Light stamping
- Maintenance
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | d |
| Main material | polyethylene |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | yes |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | hppe, carbon, nylon, elastane |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- In stock: Next day delivery