TEGERA 450 SYNTHETIC GLOVE CRF 10 XL
Cut resistant gloves 450 TEGERA®
See technical informationSee documentsReferences
Tegera:450-10
Rubix:2586443
EAN:7392626073272

Documents
Product details : TEGERA 450 SYNTHETIC GLOVE CRF 10 XL
Glove with high CRF cut protection for versatile assembly work. Knitted with 13gg CRF® Technology for solid cut C performance. Durable nitrile foam coating on palm for improved grip performance. Dirt-masking dark grey and black allow for extended product life. Withstands contact heat up to 100⁰C.
With high CRF cut protection. Withstands contact heat up to 100⁰C.
Strengths
Withstands contact heat up to 100°C
Applications
PIM_TEAM
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | crf technology, glass fibre thread, nylon, polyester, spandex |
Show UNSPSC/ECL@SS
£ 13.10 excl. VAT
/ Each
£ 15.72 incl. VAT
- In stock: Next day delivery
