GISS 895987 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 10


G-SOFT CUT NIT F Gloves

References
giss:895987
rubix:261A4354
ean:3660338482984
brand logo
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelF
Main materialHPPE
See all Specifications

Product details : GISS 895987 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 10


Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry or oily environments.
Individual pair / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Size10
Cutting resistance levelF
Main materialHPPE
Food contactNo
Usage environmentOily or greasy
ESDNo
CoatingNitrile
TypeGlove
MaterialHDPE fiber
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • In stock: Next day delivery