"ANSELL 70-123 HYFLEX KEVLAR SLEEVE WITH SLOT AND VELCRO YELLOW 22"""
ANSELL Sleeve KEVLAR 70-123
See technical informationReferences
Ansell:70123
Rubix:80144667
Manufacturer :70123220
EAN:0076490496913






Product details : "ANSELL 70-123 HYFLEX KEVLAR SLEEVE WITH SLOT AND VELCRO YELLOW 22"""
- Constructed from high-tech 100% Kevlar® para-aramid short fibers for an exceptional cut resistance and comfort.
Applications
Press shop operations|Assembly & inspection of components|Applying sealers, touching up|Equipment repair & maintenance|Cutting glasses, sheets, panels|Seizing structural and body parts|Adjusting systems and screwing
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Type | have sleeves |
| Size | one size |
| Cutting resistance level | c |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 1 |
| ESD | no |
| Coating of the gloves | para-aramid |
| Length | 559 mm |
| Colour | yellow |
| Material | kevlar® |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- In stock: Next day delivery