References
Ansell:11-584-7
Rubix:412A7821
Manufacturer :11-584-7
EAN:10076490763135





Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : ANSELL HYFLEX 11-584 CUT NITRILE GLOVES 3X32F 7 S
Hyflex 11-584 is a foam nitrile, 21-gauge INTERCEPT™ reinforced HPPE liner, comfortable, high cut-resistant glove which boosts precision, and productivity with second-skin comfort.
Key features
• Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
• Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear
• Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market
• Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts
• Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts
Key features
• Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
• Premium Comfort: Overwhelmingly preferred for precision handling tasks and all-day wear
• Proven Productivity: Users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than using comparable gloves on the market
• Advanced Cut Protection: Next-generation INTERCEPT™ reinforced HPPE yarn provides reliable ANSI/ISEA 105-2024 A6 / EN ISO F cut resistance for safety when handling sharp parts
• Improved Compliance: Certified skin-friendly and touchscreen compatible to reduce glove removal during shifts
Applications
• Assembly of small parts
• Handling sharp metal parts
• Dry food handling & packaging
Industries
• Aerospace
• Automotive
Standards
EN 388:2016 3X32F
• Handling sharp metal parts
• Dry food handling & packaging
Industries
• Aerospace
• Automotive
Standards
EN 388:2016 3X32F
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | hppe |
| ESD | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Usually arrives within 14 working days