ANSELL HYFLEX 11-925 CHEMICAL NITRILE GLOVES 4111A 8 M
HyFlex 11925
See technical informationSee documentsReferences
Ansell:11-925-8
Rubix:2588501
Manufacturer :11925080
EAN:0076490458652

Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-925 CHEMICAL NITRILE GLOVES 4111A 8 M
- Proprietary coating blocks oil and lubricants from making contact with the wearer’s skin resulting in improved hand health and enhanced comfort
- Patented grip feature uses microscopic channels to wick away oil & moisture from the surface of parts or tools, ensuring safe, secure and effective glove contact, reducing risk of slippage
- Superior ergonomic hand shape for a more comfortable fit and greater dexterity
Ultra-light duty oil repellent, oil grip multi-purpose glove.
Strengths
- 11-925 is the first ultra-light weight HyFlex® style to combine a ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove
- HyFlex 11-925 features Ansell’s proprietary grip technology providing reduced risk of slippage in dynamic environments
- The liner is constructed with fine gauge nylon/ spandex yarn providing the user with an unrestricted second skin feel
- This unique blend of protection, performance and flexibility bridges the gap from previous generations of ¾ dip oil repellent general purpose gloves, delivering enhanced flexibility, tactility, oil grip and extreme comfort
Applications
Assembly & inspection of components|Assembly and disassembly of equipment|Assembling and mounting components|Inspection (picking, checking and marking)|Mounting and dismantling|Handling outgoing goods: cans, vessels, bulkpack and cartons|Loading trucks & vehicles|Product shipping, transport and delivery
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Size | 8 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon|spandex |
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
- In stock: Next day delivery