GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
G-atom general handling glove
See technical informationSee documentsReferences
GISS:861433
Rubix:200A3588
EAN:3660338162398


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
100% blue polyester, seamless knitted gloves.
Latex foam coating on the palm and fingertips.
Gauge 13 Self-adjusting elastic cuffs.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling sharp and abrasive objects.
Mechanics, Packaging, Handling, Building professions, Precision work.
.
.
STRONG POINTS.
Comfortable knitted fabric and mechanically-resistant latex.
Resistant to tearing, piercing and abrasion.
Seamless, aerated back of the hand for prolonged use without fatigue.
Latex foam coating on the palm and fingertips.
Gauge 13 Self-adjusting elastic cuffs.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling sharp and abrasive objects.
Mechanics, Packaging, Handling, Building professions, Precision work.
.
.
STRONG POINTS.
Comfortable knitted fabric and mechanically-resistant latex.
Resistant to tearing, piercing and abrasion.
Seamless, aerated back of the hand for prolonged use without fatigue.
Strengths
Very soft coating, very good dexterity, breathable coating, very good comfort, limits perspiration
Applications
• Handling sharp and abrasive objects
• Mechanics, packaging, handling, building professions, precision work
• Mechanics, packaging, handling, building professions, precision work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- In stock: Next day delivery