TRAFFIGLOV TG1060 FULL DIP NITRILE RUBBER GLOVES RED 4131A 8/M
TRAFFISAFE TG1060 WATERPROOF NITRILE FULL DIP GLOVES RED
See technical informationSee documentsReferences
TraffiGlove:TG1060/8
Rubix:237A1974
EAN:5055681012038


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : TRAFFIGLOV TG1060 FULL DIP NITRILE RUBBER GLOVES RED 4131A 8/M
A flexible, highly comfortable double dip X-Dura Nitrile waterproof glove with an extended cuff providing a secure fit and additional cut protection. Ideal for outdoor construction and civil engineering.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Usage environment | oily or greasy |
| Colour | red |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- Usually arrives within 14 working days