References
Ansell:11-844-6
Rubix:412A7839
Manufacturer :11-844-6
EAN:10076490761391





Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL HYFLEX 11-844 MULTIPURPOSE NITRILE GLOVES 6 XS
Hyflex 11-844 is a foam nitrile, 15-gauge nylon, spandex liner, comfortable glove which boosts precision, and productivity with second-skin comfort, and tactile control.
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity
• Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks
• Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster
• Certified Skin Safety: HyFlex gloves are dermatologically tested, free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
• Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 85% of glove wearers reported improved fingertip control and tactile sensitivity
• Premium Comfort: 85% of professionals chose to wear HyFlex 11-844 all-day for precision handling tasks
• Proven Productivity: Users wearing HyFlex 11-844 safety gloves completed precision tasks 25% faster
• Certified Skin Safety: HyFlex gloves are dermatologically tested, free from harmful substances. Each pair is post-washed to remove impurities for clean, skin-safe wear
• Touchscreen Compatibility: Allows seamless use with most touchscreen devices, eliminating the need to remove gloves
Applications
• Assembly of small parts
• Equipment repair & maintenance
• Applying finish to materials, products
• Fastening components, parts
• Seizing and finishing structural parts
• Assembling and mounting components
• Adjusting systems and screwing
Industries
• Automotive
• Aeropsace
Standards
EN 388:2016 4131A
EN 407:2020 X1XXXX
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days