POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
POLYCO MATRIX ® GREEN PU FINGERLESS REUSABLE CUT RESISTANT GLOVES
See technical informationSee documentsReferences
Polyco Healthline:MGP-FL/09
Rubix:80343529


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
Seamless knitted high cut resistant fingerless glove with a polyurethane palm coating. Three open fingers and flexible polyurethane coating enables precise handling in applications necessitating fingertip contact.
High cut resistant liner achieves excellent EN388 scores for abrasion, cut and tear resistance. Close fitting seamless liner allows for excellent dexterity. The back of the glove is uncoated, ensuring the hands stay well-ventilated. Elasticated knitted wrist provides a secure fit and hands free from dust and dirt.
Standard : EN388_4543
Standard : EN388_4543
Colour :Green/Black
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | synthetic |
| Material | seamless knitted high cut resistant |
| Length | 234 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- In stock: Next day delivery