ANSELL HYFLEX 11-515 CUT NITRILE GLOVES 4X42E 10 XL

HyFlex 11515

See technical informationSee documents
References
Ansell:11-515-10
Rubix:236A3575
Manufacturer :11515100
brand logo
Technical specifications
Typeglove
Size10
Cutting resistance levele
See all Specifications
Documents

Product details : ANSELL HYFLEX 11-515 CUT NITRILE GLOVES 4X42E 10 XL


  • Experience exceptional comfort and durability combined with ANSI Level 5 Cut performance and high visibility. The new HyFlex® 11-515 glove is ergonomically designed so users are more likely to wear the glove
  • It helps keep workers visible in low light situations thus reducing the opportunities for hand injuries to occur
  • The HyFlex® 11-515 glove has several outstanding features, including INTERCEPT TECHNOLOGY® yarn developed by Ansell and DuPont™, which
    incorporates Kevlar® Stretch Armor Technology
  • The extended cuff provides additional cut protection in the highly sensitive wrist area. Our foam nitrile formulation provides longer wear for increased
    durability
  • The HyFlex® 11-515 offers superior grip and tactility in light oil or dry environments, providing sure grip and assurance when handling sharp objects and knives.
  • With incredible cut protection, high visibility and a relaxed fit, the HyFlex® 11-515 enables your workers to perform safely and efficiently
High visibility with superior cut resistance and durability.

Strengths

  • Ability to handle sharp parts and knives with confidence, increasing worker output and security in light oil or dry applications
  • Provides ANSI Level 4 abrasion resistance for longer life
  • New coating technology provides increased wear in high stress areas
  • Silicone-free and latex-free for worker and product protection
  • Available in a wide range of sizes to protect more workers
  • Also available in vend pack

Applications

Press shop operations|Handling metal sheets & panels|Inspection, selecting, checking parts|Processing sheets, coils, tubes |Cutting glasses, sheets, panels

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levele
Main materialpara-aramid
Food contactno
Abrasion resistance level4
Coating of the glovesnitrile
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)