References
Ansell:48-706-6
Rubix:203A8896
Manufacturer :48706060
EAN:0076490450328




Documents
Product details : ANSELL EDGE 48-706 CUT NITRILE GLOVES 4X43C 6 XS
- Made of a seamless liner, palm dipped into foam nitrile coating
- ANSI cut level A3 and EN ISO 13997 rated level C provide a good level of cut resistance.
- The nitrile coating delivers very good performance in terms of abrasion resistance and grip.
- The choice for medium to heavy duty applications that require abrasion, grip and cut protection
- The best alternative against heavy duty leather and polyurethane palm dipped cut resistant knitted gloves.
Cost effective solution for medium weight applications requiring high level of cut performance in dry or slightly oily environments.
Strengths
- High durability Nitrile foam coating
- Excellent comfort and dexterity
- High level of cut performance EN ISO level C cut performance (ANSI Level 3)
- Excellent abrasion resistance
- In compliance with the standards
EN420 (General requirements) and
EN388 (Mechanical hazards)
- Breathable liner that allow very high level of comfort for end users
- Good level of grip in dry and slightly oily environments
Applications
General maintenance|Hardware assembly|Machining / Stamping / Cutting|Molding|Plastic injections|Raw material handling|Seat and frame build
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | a |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 5 |
| Coating of the gloves | nitrile |
| Length | 270 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Usually arrives within 14 working days