ANSELL HYFLEX 11-939 CUT FOAM NITRILE GLOVES 4X42B 9 L

HyFlex 11939

See technical informationSee documents

References

Ansell:11-939-9
Rubix:2588519
Manufacturer :11939090
EAN:10076490449732
brand logo
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levelb
See all Specifications

Documents

Product details : ANSELL HYFLEX 11-939 CUT FOAM NITRILE GLOVES 4X42B 9 L


HyFlex foam gloves with RIPEL technology keeps oil from making contact with the skin, keeping hands safe and dry

 

Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials

 

FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance

 

Lightest Weight: Up to 20% Lighter

 

Design and ZONZ Comfort Fit technology delivering all day comfort in htese Hyflex foam gloves.

 

The lightest weight cut-resistant + oil-repellent HyFlex foam gloves with reinforced thumb crotch that provides up to 12x the durability for extended wear.

Strengths

  • Protects against lacerations, oil and industrial fluid exposure
  • Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
  • Reinforced thumb crotch for increased protection & extended use life
  • Grip performance for safe handling in dry-to-oily applications
  • High durability FORTIX coating for extended product use life
  • Silicone free
  • Also available in vend pack

Applications

Inspection, selecting, checking parts|Assembly & inspection of components|Picking, fastening components|Chassis assembly, body trimming|Adjusting parts, systems|Delivery of parts to production line|Equipment repair & maintenance|Engine transmission and repair|Oil, fluids and filter change|Inspection (picking, checking and marking)|Feeding the press and removing spare parts from it|Fastening components, parts|Adjusting panels parts components|Press shop operations
brand logo

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelb
Main materialhppe
Usage environmentoily or greasy
Abrasion resistance level4
ESDyes
Coating of the glovesnitrile
Length261 mm
Colourgrey
Materialdyneema® diamond technology
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • In stock: Next day delivery

Size