ANSELL HYFLEX 11-537 CUT FOAM NITRILE GLOVES 4X42B 9 L
HyFlex 11537
See technical informationSee documentsReferences
Ansell:11-537-9
Rubix:2575453
Manufacturer :11537090
EAN:0076490458485



Documents
Product details : ANSELL HYFLEX 11-537 CUT FOAM NITRILE GLOVES 4X42B 9 L
-
The 11-537 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection
-
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
-
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers
Exceptional grip performance in a comfortable, lightweight cut resistant glove.
Strengths
- Ultralight weight glove that offers unparalleled dexterity and refined mobility
- ZONZ™ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
- Silicone free design is paint and finish process friendly
- Dirt masking palm for longer wear times
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | yes |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | grey |
| Material | hppe|fiber glass|spandex|nylon |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Usually arrives within 14 working days