References
Tegera:8856-9
Rubix:389A3584
EAN:7340118468013




Product details : TEGERA 8856 OIL GRIP 4X43C GLOVES 9 L
This glove offers superior nitrile grip in oily environments that prevents slipping. Triple-dipped with nitrile foam in the palm, gives a robust oil barrier. Cut resistant, level C, and re-enforcement between thumb and index finger. 18 gg knitted liner including CRF® cut resistant technology and contains 30% recycled polyester. Touchscreen functionality. Oeko-Tex approved. Withstands contact heat up to 100°C/212°F. Wide size range.
Triple-dipped cut resistant glove with nitrile foam in the palm gives a robust oil barrier.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Reinforcement between index finger and thumb
Applications
Airport work, Assembly, Building and construction, Engineering, Glass industry work, Installation work, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Shop work, Transport work, Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | polyester |
| Coating of the gloves | nitrile |
| Colour | black |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
