TRAFFISAFE TG5545/10 LXT IMPACT MICRODEX NITRILE GLOVES GREEN
Size | 8 |
---|---|
Cutting resistance level | x |
Food contact | no |
Size | 8 |
---|---|
Cutting resistance level | x |
Food contact | no |
Abrasion resistance level | 4 |
Coating | other |
Type | glove |
Secondary colour | black |
In stock: Next day delivery