ANSELL HYFLEX 11-724 CUT PU GLOVES 4342B 8 M VENDPK
HyFlex 11724
See technical informationSee documentsReferences
Ansell:11-724VP-8
Rubix:2582264
Manufacturer :11724VP080
EAN:10076490457508

Documents
Product details : ANSELL HYFLEX 11-724 CUT PU GLOVES 4342B 8 M VENDPK
-
Featuring a light weight liner with INTERCEPT TECHNOLOGY™
-
Includes Lycra® that is soft and cool on the skin for all-day comfort
-
Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life
Excellent flexibility and fit with optimal cut protection.
Strengths
- The formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
- Coating hides dirt in environments with dirt exposure
- Resilient coating resists abrasions and extends glove life
- Also available in vend pack
Applications
Assembly & inspection of components|Assembly and disassembly of equipment|Mounting and dismantling|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | b |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | hppe|spandex |
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
- Usually arrives within 14 working days