References
Tegera:256-9
Rubix:386A0645
EAN:7340118322735



Documents
Product details : TEGERA 256 LEATHER GLOVE 9 L
This comfortable glove has cut protection all around (level B). The thin split hide makes the glove super soft and suitable for all kinds of assembly work where high dexterity is desirable. Details like heat-resistant sewing thread and reinforced index finger contributes to the glove being extra durable.
Cut protection around the entire glove and many details for better dexterity and durability.
Strengths
Withstands contact heat up to 100°C,Reinforced index finger,Reinforced seams,Water and oil repellent
Applications
Building and construction,Carpentry,Electrical installation,Engineering,Hot work,HVAC installation,Installation work,Machine driving,Machine operating,Metalwork,Mining,Sheet-metal work,Transport work,Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | 3 |
| Main material | leather |
| Abrasion resistance level | 2 |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Usually arrives within 14 working days
