HyFlex 72400
Size | 8 |
---|---|
Cutting resistance level | f |
Main material | fiber glass |
Logistic Weight | 26 g |
---|---|
Size | 8 |
Cutting resistance level | f |
Main material | fiber glass |
Food contact | yes |
Usage environment | dry |
Abrasion resistance level | 3 |
ESD | no |
Coating | without |
Type | glove |
Usually arrives within 14 working days