Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8555 LEATHER GLOVE 9 L
TEGERA 8555 LEATHER GLOVE 9 L
Leather glove TEGERA 8555
References
tegera:
8555-9
rubix:
386A1797
ean:
7340118318165
Technical specifications
Size
9
Cutting resistance level
5
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8555 LEATHER GLOVE 9 L
TEGERA® 8555, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level D, Dyneema®, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
9
Cutting resistance level
5
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.98
excl. VAT
/
Each
£
56.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 11
ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 8
TEGERA 72 SLEEVE CRF 8 M
ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 8
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 10/XL
PORTWEST A640G7RS SABRE-DOT GLOVE GREYGREY SIZE S
GISS 895949 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 7
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 10
TEGERA 8814 SYNTHETIC GLOVE CRF 6 XS
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 10 PK1
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 7/S
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 9
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 10
"POLYCO 7553 TOUCHSTONE KEVLAR SLEEVE 20"" LOOSE FIT 2X4XC YLW PK1"
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 6