TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GLOVES GREEN 4X42F 11/2XL
TRAFFI TG7360 LXT ULTRAFINE X-DURA PU GLOVES 4X42F
See technical informationSee documentsReferences
TraffiGlove:TG7360-11
Rubix:239A5464
Manufacturer :TG7360-11
EAN:5055681050566



Documents
Product details : TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GLOVES GREEN 4X42F 11/2XL
The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level F. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4X42F
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | f |
| Main material | polyurethane |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- In stock: Next day delivery
