Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 9
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 9
Edge 16500
References
ansell:
16-500-09
rubix:
326661
manufacturer :
16500090
ean:
0076490495459
Technical specifications
Size
9
Cutting resistance level
B
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 9
Crinkle finished coating on an intrelock liner
Ergonomically designed to follow the natural shape of the hand to ensure a good comfort
An ergonomical designed glove with natural rubber coating on an interlock liner.
Strengths
Crinkle finish coating provides an excellent wet and dry grip on slippery surfaces for a secured handling and a better safety at work
Good cushioning
Applications
Maintenance|Handling dry, wet or oily large objects|Trash collecting
Technical specifications
Attributes
Logistic Weight
124
g
Size
9
Cutting resistance level
B
Main material
Cotton
Abrasion resistance level
3
Coating
Latex
Length
230
mm
Type
Glove
Colour
Green
Secondary colour
White
Material
Interlock cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.44
excl. VAT
/
Each
£
5.33
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GISS 887684 G-CUT SC PU CUT B GLOVES 4X42B 10
TEGERA 577 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 8355 LEATHER GLOVE 7 S
SKYTEC SKY294 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 10/XL
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 11/2XL
PORTWEST A673-XXL CS AHR18 NITRILE FOAM GLOVE XXL
TEGERA 8856 OIL GRIP 4X43C GLOVES 10 XL
UVEX 60090 BAMBOO TWINFLEX D XG 4X41D GREEN/BLACK GLOVES 11/2XL
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 11/2XL
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 9
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 9
SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 10/XXL
PORTWEST A645E8RXL GREEN CUT D GLOVE GREENBK SIZE XL
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 11/2XL
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 9 L