HyFlex 11755
Size | 11 |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Size | 11 |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Coating | Polyurethane |
Cuff style | Knitted Wrist |
Type | Glove |
Colour | Black |
Material | Nylon;Stainless Steel;Polyester;Tungsten |
In stock: Next day delivery