ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 8
HyFlex 11425
See technical informationSee documentsReferences
Ansell:11-425-8
Rubix:2527034
Manufacturer :11425080
EAN:0076490053499



Documents
Product details : ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 8
- The smart combination of abrasion and cut resistance. Provides not only the protection needed in dry and slightly oily environments, but also educates workers to understand risk levels.
- Designed to make the selection of hand protection easy. The indicator system on these HyFlex gloves simplifies the selection of the right glove for the job for increased worker safety.
- The colour indicator system on the glove ensures the wearer of always having the appropriate cut level performance.
For any industry, the HyFlex indicator system helps the wearer to select the right protection for the job.
Strengths
- Water-based process is environmentally friendly, and has an innovative coating
- DMF-free
- Excellent abrasion resistance
- 11-425 is a seamless knitted glove, made with INTERCEPT technology
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Applying sealers, touching up|Production line support & maintenance|Loading and unloading trucks and vehicles|Product shipping, transport and delivery|Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | c |
| Main material | textile |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | seamless liner with intercept™ technology yarn |
Show UNSPSC/ECL@SS
£ 13.54 excl. VAT
/ Each
£ 16.25 incl. VAT
- In stock: Next day delivery