HyFlex 11939
HyFlex foam gloves with RIPEL technology keeps oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance
Lightest Weight: Up to 20% Lighter
Design and ZONZ Comfort Fit technology delivering all day comfort in htese Hyflex foam gloves.
Size | 6 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | Yes |
Coating | Nitrile |
Cuff style | Knitwrist |
Length | 261 mm |
Type | Glove |
Colour | Grey |
Secondary colour | Black |
Material | Dyneema® Diamond Technology |
In stock: Next day delivery