Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 815 LEATHER GLOVE 10 XL
TEGERA 815 LEATHER GLOVE 10 XL
Leather glove TEGERA 815
References
tegera:
815-10
rubix:
386A1532
ean:
7340118318257
Technical specifications
Size
10
Cutting resistance level
3
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 815 LEATHER GLOVE 10 XL
TEGERA® 815, Cut resistant glove, fully lined, 0,7-0,8 mm full grain cowhide, cotton, cut resistance level 3, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips
Technical specifications
Attributes
Size
10
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.88
excl. VAT
/
Each
£
27.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TRAFFIGLOV TG5545 LXT IMP MICRODEX NITRILE GREEN 4X44EP GLOVES 10/XL
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 9/L
TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 10 XL
TEGERA 991 SYNTHETIC GLOVE 9 L
"POLYCO 7553 TOUCHSTONE KEVLAR SLEEVE 20"" LOOSE FIT 2X4XC YLW PK1"
SKYTEC SKY1032 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 8/M
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 7
ANSELL 11-571 HYFLEX 4X43D LTWT NITRILE GLOVES BLK SIZE 11
TEGERA 430 SYNTHETIC GLOVE CRF 11 2XL
GISS 880388 G-HIGH CUT PU CUT E 4X42E SIZE 10
PORTWEST A722 ANTI IMPACT CUT RESISTANT 5 NITRILE GREY BLK SIZE 12 3XL
GISS 895941 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 6
TEGERA 909 SYNTHETIC GLOVE 11 2XL
PORTWEST A688YERM PROCUT 5 LINER GLOVE YELLOW SIZE M