ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8


HyFlex 11801

References
ansell:11-801-08
rubix:1471437
manufacturer :11801080
ean:0076490491826
ANSELL Gloves HYFLEX 11-801 MT 8
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level3
See all Specifications

Product details : ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8


  • Ansell’s best-selling HyFlex® 11-801 glove, the original nitrile foam glove, is better than ever
  • A highly versatile solution for precision assembly, general handling, and automotive applications, this glove provides the perfect balance between comfort, dexterity and protection
  • Advanced Knitting Technology allows increased stretch and flexibility in high-stress areas: the hand operates more freely, improving comfort and reducing hand fatigue
These breathable nitrile work gloves offer an improved design that delivers up to 30% more breathability. For all day, everyday comfort.

Strengths

  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Our legendary first-to-market foam coating provides more breathability that extends workers’ comfort
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system
  • No transfer of silicone contaminants to metal parts prior to painting

Applications

Picking, fastening components|Adjusting systems and screwing|Loading and unloading trucks and vehicles|Handling incoming goods|Product shipping, transport and delivery|Lock smith
brand logo

Technical specifications


Attributes
Logistic Weight39 g
Size8
CoatingNitrile
Abrasion resistance level3
Main materialNylon
ESDNo
Usage environmentDry
Cuff styleKnitted
MaterialNylon
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
  • Usually arrives within 14 working days