Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 618 SYNTHETIC GLOVE 9 L
TEGERA 618 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 618
References
tegera:
618-9
rubix:
386A1181
ean:
7392626057333
Technical specifications
Size
9
Coating
Latex
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 618 SYNTHETIC GLOVE 9 L
TEGERA® 618, Synthetic glove, latex foam, 3/4 dipped, polyester, foam grip pattern, Cat. II, high-viz colour, water repellent, for allround work
Technical specifications
Attributes
Size
9
Coating
Latex
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
Portwest A197GRRM Antistatic Shell Glove Grey SIZE M
GISS 7793096 GLOVE POLYESTER LINER WHITE SIZE 10
GISS 855058 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 11
PORTWEST A120 PU PALM GLOVE GREY 3131X L/9
TEGERA 113 LEATHER GLOVE 11 2XL
TEGERA 325 SYNTHETIC LEATHER GLOVE 10 XL
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 10/XXL
TEGERA 612 SYNTHETIC GLOVE 8 M
TEGERA 877 SYNTHETIC GLOVE 9 L
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 7
GISS 863289 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 7
TEGERA 863 SYNTHETIC GLOVE 6 XS
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
TEGERA 135 LEATHER GLOVE 8 M
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M