POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9
POLYCO POLYCO:MAT-50 MATRIX GRIP ORANGE COATING PK44
See technical informationSee documentsReferences
Polyco Healthline:50-MAT-9
Rubix:1285150
Manufacturer :503-MAT
EAN:05010699822529


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9
Seamless polycotton shell with crinkle latex palm coating. Flexible crinkle latex palm coating for good wet and dry grip. Seamless, breathable polycotton liner for comfort. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standards : EN388_2121X
Standards : EN388_2121X
Colour :Orange
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | cotton |
| Material | polycotton |
| Length | 192 mm |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- In stock: Next day delivery