Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 311 TEXTILE GLOVE 8 M
TEGERA 311 TEXTILE GLOVE 8 M
Textile glove TEGERA 311
References
tegera:
311-8
rubix:
386A2391
ean:
7392626068353
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 311 TEXTILE GLOVE 8 M
TEGERA® 311, Textile glove, double-stitched fingers and thumb, nylon, 13 gg, Cat. II, reinforced fingers and thumb, soft, for assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 294 LEATHER GLOVE 9 L
TEGERA 777 SYNTHETIC GLOVE 9 L
TEGERA 6614 LEATHER GLOVE 12 3XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 7 PK1
GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11
TEGERA 189 LEATHER GLOVE 11 2XL
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 777 SYNTHETIC GLOVE 6 XS
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 11
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA 89 LEATHER GLOVE 8 M
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 11