ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
HyFlex 11801
See technical informationSee documentsReferences
Ansell:11-801-9
Rubix:1471438
Manufacturer :11-801-9
EAN:0076490491819

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
- Ansell’s best-selling HyFlex® 11-801 glove, the original nitrile foam glove, is better than ever
- A highly versatile solution for precision assembly, general handling, and automotive applications, this glove provides the perfect balance between comfort, dexterity and protection
- Advanced Knitting Technology allows increased stretch and flexibility in high-stress areas: the hand operates more freely, improving comfort and reducing hand fatigue
These breathable nitrile work gloves offer an improved design that delivers up to 30% more breathability. For all day, everyday comfort.
Strengths
- Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
- Our legendary first-to-market foam coating provides more breathability that extends workers’ comfort
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system
- No transfer of silicone contaminants to metal parts prior to painting
Applications
Picking, fastening components|Adjusting systems and screwing|Loading and unloading trucks and vehicles|Handling incoming goods|Product shipping, transport and delivery|Lock smith
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Size | 9 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
- In stock: Next day delivery