References
Draper:30927
Rubix:382A0710
Manufacturer :30927
EAN:5059482004803



Product details : DRAPER 30927 BX 100 SFT BLUE NIT.GLOVES M
Versatile nitrile gloves offering superior strength, dexterity and resistance to oils and aqueous chemicals. Made from synthetic rubber. Suitable for single use. Supplied as a box of 100.
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | nitrile |
| Main material | nitrile |
| Usage environment | oily or greasy |
| Packaging | box of 100 |
| Colour | blue |
| Material | synthetic rubber (nitrile) |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 7 ) days
