ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
HyFlex 11944
See technical informationSee documentsReferences
Ansell:11-944-9
Rubix:213A4835
Manufacturer :11944090
EAN:10076490444225




Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
- An ideal alternative to light leather gloves.
- Fine and stretchable stitches for excellent comfort.
- Designed specifically for use in moderately oily manufacturing and maintenance environments where protection combined with abrasion resistance are essential.
High degree of flexibility and durability with great dexterity.
Strengths
- Extreme durability
- Optimal dry grip
- Great flexibility and dexterity
Applications
Chassis assembly, body trimming|Picking, fastening components|Adjusting parts, systems|Delivery of parts to production line|Fastening components, parts|Applying finish to materials, products |Adjusting panels parts components
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| Usage environment | oily or greasy |
| Packaging | 12 pairs bag;12 bags carton |
| Material | nitrile (coating);nylon (liner) |
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
- Usually arrives within 14 working days