TEGERA 325 SYNTHETIC LEATHER GLOVE 12 3XL

Assembly gloves 325 TEGERA®

See technical informationSee documents
References
Tegera:325-12
Rubix:386A2394
EAN:7392626037274
brand logo
Technical specifications
Size12
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications
Documents

Product details : TEGERA 325 SYNTHETIC LEATHER GLOVE 12 3XL


Soft, synthetic leather glove with good grip and reinforced index finger. Polyester back for better breathability. Elasticated for improved fit. Ideal for lighter duty dry applications.
Soft, synthetic leather glove with good grip and reinforced index finger.

Strengths

Breathable back, Reinforced palm, Reinforced seams

Applications

PIM_TEAM

Technical specifications


Attributes
Size12
Coating of the gloveswithout
Abrasion resistance level2
Main materialsynthetic
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (8)