POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10


POLYCO POLYCO:MAT-50 MATRIX GRIP ORANGE COATING PK44

References
polyco healthline:504-MAT-10
rubix:1285151
ean:05010699822536
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLatex
Abrasion resistance level2
See all Specifications

Product details : POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10


Seamless polycotton shell with crinkle latex palm coating. Flexible crinkle latex palm coating for good wet and dry grip. Seamless, breathable polycotton liner for comfort. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standards : EN388_2121X
Colour :Orange
brand logo

Technical specifications


Attributes
Size10
CoatingLatex
Abrasion resistance level2
Main materialCotton
Length204 mm
MaterialPolycotton
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • In stock: Next day delivery