POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1

Matrix® D Grip (Grey)

See technical informationSee documents
References
Polyco Healthline:80-MAT-7
Rubix:1285183
Manufacturer :801-MAT
brand logo
brand logo
Technical specifications
Size7
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level2
See all Specifications
Documents

Product details : POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1


Seamless knitted liner with PVC dot palm coating. Seamless construction for extra comfort. PVC dots for excellent grip and handling ability. Close fitting for good dexterity. Elasticated knit wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_214XX
Colour :Grey
brand logo

Technical specifications


Attributes
Size7
Coating of the glovespolyvinyl chloride (pvc)
Abrasion resistance level2
Main materialtextile
Materialseamless knitted
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
  • In stock: Next day delivery

Size

Select variants (3)