TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 7 S
Cut resistant gloves 8806 TEGERA®
See technical informationReferences
Tegera:8806-7
Rubix:80986577
EAN:7340118319506


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 7 S
Dexterous cut resistant glove, level B, suitable for precision work. Ultra-light thanks to 18 gg knitted with CRF® cut resistant technology. Knuckle dipped with super soft nitrile foam and coated palm that provides good grip on greasy and oily surfaces. Reinforced thumb crotch for improved longevity. Protection against contact heat up to 100°C/212°F. Skin friendly with Derma-test and Oeko-Tex certificate.
Ultimate dexterity with unique feel for precision work in greasy and oily environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Reinforcement between index finger and thumb, Oil and grease resistant, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Usually arrives within 14 working days