References
Tegera:728-6
Rubix:386A1300
EAN:7340118316901




Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : TEGERA 728 SYNTHETIC GLOVE 6 XS
This synthetic glove is made of nylon and have a nitrile palm-dipping. The palm has a sanded finish, which enhance the grip in greasy and slightly oily environments. A glove suitable for many different kinds of applications.
Made of nylon, nitrile palm-dipped with good grip in greasy, light-oily environments.
Strengths
Oil and grease resistant palm
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days