ANSELL HYFLEX 70-205 CUT NEPTUNE COATING GLOVES 134XB 10 XL
HyFlex 70205
See technical informationSee documentsReferences
Ansell:70-205-10
Rubix:80025022
Manufacturer :70205100
EAN:0076490496852





Documents
Product details : ANSELL HYFLEX 70-205 CUT NEPTUNE COATING GLOVES 134XB 10 XL
- Designed to provide superior mechanical strength in light to medium duty handling and production applications
- In addition to the high cut resistance, these gloves offer enhanced comfort and dexterity to the wearer
- Thanks to the Neptune® coating, the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life
- The reinforced thumb welt increases abrasion esistance, also adding to the glove durability
A great combination of superior cut resistance and contact heat protection.
Strengths
- Ergomomic design provides comfort
- Kevlar provides Cut perfomance
- Neptune coating extends the working life protecting the Kevlar fibres and reelling Liquids
Applications
Assembling metal parts and components|Body assembly|Handling sharp or irregular metal pieces
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | kevlar |
| Length | 220 mm |
| Thermal performance level (EN 407) | x1xxxx |
| Contact heat resistance (EN 407) | 40 °C |
| Main material | para-aramid |
| Cutting resistance level | 3 |
| Material | kevlar |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- In stock: Next day delivery