Heat resistant gloves

In many industrial sectors, workers are frequently exposed to hightemperatures. Depending on the task, it’s essential to protect theirhands effectively to ensure safety and productivity.
Designed for professionals, heat-resistant gloves allow the safehandling of hot objects without the risk of burns.

Rubix’s glove range is made from materials like Kevlar, cotton, leather,and nitrile, and meets the EN 407 standard for thermal protection insensitive operations.

A Wide Range of Heat-Resistant Gloves
Several factors affect the level of protection a heat-resistantglove provides.
Choosing the right glove for the job is essential. Material type andthermal performance are key decision criteria.

Welding Gloves
Typically made from leather or Nomex, these gloves protectagainst molten metal splashes.
They combine freedom of movement with high heat resistance, making themideal for welding applications.

Gloves for Handling Hot Objects
Whether you're handling heated metal parts or hot cookware,certain industries require gloves that are both flexible andheat-resistant to a specific level.

Industry-Specific Gloves
From aerospace to metallurgy, each sector has its own set ofrequirements.
In the food industry, gloves must resist heat and cuts, while in thechemical industry, gloves must also protect against hazardoussplashes.

Technical Features and Compliance
Rubix’s heat-resistant gloves are made from specialisedtechnical fabrics and alloys.
All models comply with EN 407, which defines performance requirementsfor thermal risks. Each material has unique properties in terms of heatresistance, flexibility, and durability.

Gloves are available in universal or multiple sizes, with varying levelsof grip and pliability depending on the task.

Key Materials:

  • Kevlar: Exceptional resistance to heat andabrasion, with high mobility.
  • Leather: Ideal for welding, offering excellentthermal insulation, strength, and durability.
  • Cotton: Offers lower protection but greatercomfort and breathability.
  • Nitrile: High resistance to heat and chemicals
Filter Options
CATEGORIES
  • Heat resistant gloves (48)
  • Brand
  • Ansell
    (8)
  • Polyco Healthline
    (3)
  • Progarm
    (3)
  • SKF
    (2)
  • Tegera
    (32)
  • 17 Product(s) with 48 variant(s):

    Relevance
    brand logobrand logo
    • ansell:43-113-10
    • rubix:326481
    • manufacturer :43113100
    • ean:0076490497385
    brand logo
    • Size10
    • Coating of the gloveswithout
    • Length370 mm
    £ 29.03 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:42-474-10
    • rubix:326650
    • manufacturer :42474100
    • ean:0076490498092
    brand logo
    • Size10
    • Coating of the glovesnitrile
    • Length330 mm
    £ 14.57 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:70-205-10
    • rubix:80025022
    • manufacturer :70205100
    • ean:0076490496852
    brand logo
    • Size10
    • Coating of the gloveskevlar
    • Length220 mm
    £ 5.53 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • polyco healthline:9011
    • rubix:2004545
    • ean:05010699826428
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Length340 mm
    £ 6.38 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ansell:42-445-9
    • rubix:602918
    • manufacturer :42445090
    • ean:10076490497429
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Length240 mm
    £ 12.74 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:494-10
    • rubix:386A0977
    • ean:7392626035577
    brand logo
    • Size10
    • Coating of the glovesneoprene
    • Length450 mm
    £ 39.15 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • skf:TMBA G11
    • rubix:119A6588
    • ean:7316577655523
    brand logo
    • Size9
    • Coating of the gloveswithout
    • Length220 mm
    £ 14.94 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • tegera:484-10
    • rubix:167A4844
    • ean:7392626005006
    brand logo
    • Size10
    • Coating of the glovesnitrile
    • Length350 mm
    £ 7.44 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • tegera:17-10
    • rubix:80347885
    • ean:7392626001794
    brand logo
    • Size10
    • Coating of the gloveswithout
    • Thermal performance level (EN 407)42334x
    £ 89.81 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:139-10
    • rubix:256A6566
    • ean:7392626039360
    brand logo
    • Size10
    • Coating of the gloveswithout
    • Thermal performance level (EN 407)x121xx
    £ 159.23 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • tegera:884A-12
    • rubix:223A8266
    • ean:7340118322247
    brand logo
    • Size12
    • Coating of the glovesnitrile
    • Thermal performance level (EN 407)x1xxxx
    £ 3.92 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • tegera:32-9
    • rubix:80981839
    • ean:7392626034822
    brand logo
    • Size9
    • Coating of the gloveswithout
    • Thermal performance level (EN 407)41224x
    £ 23.07 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • tegera:169-7
    • rubix:386A0493
    • ean:7392626039643
    brand logo
    • Size7
    • Coating of the gloveswithout
    • Thermal performance level (EN 407)41214x
    £ 77.97 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • skf:TMBA G11ET
    • rubix:80081144
    • ean:7316572309957
    brand logo
    • Size10
    • Coating of the gloveswithout
    • Thermal performance level (EN 407)4443xx
    £ 164.72 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • progarm:2678-L
    • rubix:80208041
    • ean:0743031837824
    brand logo
    • Sizel
    • Coating of the gloveskevlar
    • Contact heat resistance (EN 407)3 °C
    £ 133.90 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • polyco healthline:9010
    • rubix:1285212
    • ean:05010699826220
    • In stock: Next day delivery
    brand logobrand logo
    • polyco healthline:7572
    • rubix:80170525
    brand logo
    • Size45
    • Main materialfiber glass
    £ 201.22 excl. VAT
    / Each
    • Usually arrives within 14 working days