ANSELL ACTIVARMR 43-113 WELDING GLOVES 154XE 11 2XL
ActivArmr® 43-113
See technical informationSee documentsReferences
Ansell:43-113-11
Rubix:120A3591
Manufacturer :43113110
EAN:0076490488628

Documents
Product details : ANSELL ACTIVARMR 43-113 WELDING GLOVES 154XE 11 2XL
- This cut and heat-resistant glove is made with Dupont Kevlar outer yarn.
- Resistant to contact, convective, and radiant heat.
- Flame resistant glove. Glove shell will not melt, drip or propogate a flame.
- Long knitwrist cuff extends protection to the wrist.
- High level of cut protection : EN level 5 and level E.
Superior heat and flame resistance glove with complete protection for hand and wrist.
Strengths
- Designed for intermittent handling of dry hot objects up to 350°C / 660°F
- Flame resistant - Self extinguishes when exposed to flame
- Outstanding resistance to cuts
- Comfortable and absorbent inner cotton liner
Applications
Handling hot glass, bottles and panes|Handling hot metal castings|Rubber processing, vulcanizing and calendering|Demoulding rubber tyres, belts and profiles|Removing products from autoclaves
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | kevlar |
| Length | 370 mm |
| Thermal performance level (EN 407) | 2 |
| Contact heat resistance (EN 407) | 350 °C |
| Main material | para-aramid |
| Material | kevlar |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 29.03 excl. VAT
/ Each
£ 34.84 incl. VAT
- Usually arrives within 14 working days