Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Heat resistant gloves
SKF SKF HEAT RES GLOVES TMBAG11
SKF SKF HEAT RES GLOVES TMBAG11
SKF Protective Gloves TMBA
References
skf:
TMBA G11
rubix:
119A6588
ean:
7316577655523
Technical specifications
Size
9
Coating
other
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SKF HEAT RES GLOVES TMBAG11
The heat-resistant SKF protective gloves TMBA G11 are ideal for handling heated components. They consist of a special fabric and are lint-free, firm, asbestos free and heat resistant up to 150 ºC
Technical specifications
Attributes
Size
9
Coating
other
Length
220
mm
Contact heat resistance (EN 407)
150
°C
Main material
synthetic
Colour
white
Material
special fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 17 LEATHER GLOVE 11 2XL
TEGERA 169 LEATHER GLOVE 8 M
POLYCO 7572 INGOT HEATBEATER MITTENS 45CM ONE SIZE
TEGERA 139 LEATHER GLOVE 9 L
TEGERA 17 LEATHER GLOVE 10 XL
TEGERA 169 LEATHER GLOVE 9 L
TEGERA 494 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 139 LEATHER GLOVE 6 XS
TEGERA 139 LEATHER GLOVE 13 4XL
ANSELL 42-445 ACTIVARMR 2241B NITRILE FULLY COATED GLOVES GRY SIZE 9
TEGERA 884A SYNTHETIC GLOVE 6 XS
TEGERA 32 LEATHER GLOVE 9 L
TEGERA 139 LEATHER GLOVE 7 S
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 10
TEGERA 139 LEATHER GLOVE 14 5XL