ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 7


HyFlex® 70215

References
ansell:70-215-07
rubix:80195614
manufacturer :70215070
ean:10076490496842
ANSELL Gloves NEPTUNE KEVLAR 70-215 MT 7
brand logo
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelb
Main materialtextile
See all Specifications

Product details : ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 7


  • The 100% Dupont Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity
  • Thanks to the Neptune® coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life.
  • The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times
Superior mechanical protection and cut-resistance.

Strengths

  • 100% DuPont™ Kevlar® glove provides light-duty cut protection
  • Protection from sharp edges of metals, ceramics, glass and other materials
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Launderable

Applications

Metalworking & assembly operations|Chassis assembly, body trimming|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight46 g
Size7
Cutting resistance levelb
Main materialtextile
Abrasion resistance level1
Coatingkevlar
Typeglove
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
  • Usually arrives within 14 working days