PORTWEST A625 CUT D13 PU VIZ-TEX GLOVES 4X43D ORANGE/BLACK M
A625 - Vis-Tex Cut Resistant Glove
See technical informationReferences
Portwest:A625O8RM
Rubix:2589048
EAN:5036108217182

Product details : PORTWEST A625 CUT D13 PU VIZ-TEX GLOVES 4X43D ORANGE/BLACK M
Cut level D glove with PU dipping for high abrasion resistance, the HPPE liner also achieves a level 1 for contact heat. Flexible hi–vis lining for optimum protection and comfort.
Colour : Various
Technical specifications
Attributes
| Size | m |
|---|---|
| Cutting resistance level | d |
| Main material | hppe |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 240 mm |
| Colour | orange |
| Material | hppe, glass fibre |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- In stock: Next day delivery