ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 10


HyFlex 11755

References
ansell:11-755-10
rubix:240A8681
manufacturer :11755100
ean:0076490426651
brand logo
brand logo
brand logo
Technical specifications
Size10
Cutting resistance level5
Main materialHPPE
See all Specifications

Product details : ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 10


  • Ultra-thin ANSI Cut level A5 / ISO Cut level E gloves with 4x more cut resistant* for unmatched protection
  • Touchscreen compatible glove for enhanced productivity
  • Ultra-lightweight design provides dexterity for handling and assembly of sharp parts

    *vs standard ANSI cut level A2 / ISO cut level B glove
Cut protection that you never want to take off.

Strengths

  • Lightest weight ANSI A5/ ISO Cut E glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility

  • Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks

  • Designed to fit the natural shape of the hand to help reduce hand fatigue

  • Clean and skin friendly. Dermatologically approved by Dermatest®

Applications

Assembly & inspection of components.
Picking, fastening components.
Final assembly.
Applying finish to materials, products.

brand logo

Technical specifications


Attributes
Size10
Cutting resistance level5
Main materialHPPE
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
  • Usually arrives within 14 working days