Cut-resistant gloves and sleeves Tegera
Size | 7 |
---|---|
Cutting resistance level | X |
Main material | Nylon |
Size | 7 |
---|---|
Cutting resistance level | X |
Main material | Nylon |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Colour | Grey |
Secondary colour | Purple |
Usually arrives within 14 working days