ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 9
HyFlex 70225
See technical informationSee documentsReferences
Ansell:70-225-9
Rubix:326498
Manufacturer :70225090
EAN:10076490479715



Documents
Product details : ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 9
- Heightened defenses: HyFlex® 70-225 industrial safety gloves’ DuPont™ Kevlar® liner helps them achieve ANSI A3/ISO D cut-resistant glove levels
- Added practicality: HyFlex® 70-225 safety gloves’ launderable, reversible design means they can be repeatedly washed and worn on either hand, for reduced replacement costs and extra convenience
- Specialized protection: These PPE gloves’ terry loop weave grants their liner heat insulation capabilities, preventing workplace injuries
- Improved durability: HyFlex® 70-225 industrial gloves are abrasion-resistant, with a reinforced thumb welt and EN and ANSI level 3 abrasion protection
- Elevated comfort: Their thick liner provides shock absorption, for genuinely comfortable hand protection with a cushioned fit
Practical, reversible cut-resistant gloves offering advanced durability.
Strengths
- DuPont™ Kevlar® liner: PPE gloves with ANSI A3/ISO D cut protection
- Launderable design: Washable and reusable, for added practicality
- Reinforced thumb welt: EN and ANSI level 3 abrasion protection
Applications
Metalworking & assembly operations|Chassis assembly, body trimming|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up|Welding
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | d |
| Main material | kevlar |
| Food contact | no |
| Abrasion resistance level | 2 |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- In stock: Next day delivery