TRAFFIGLOV TG6240 LXT CUT LEVEL E HEAT-RESISTANT GLOVES
Size | 7 |
---|---|
Cutting resistance level | E |
Main material | Polyester |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Colour | Green |
Secondary colour | Black |
Material | Polyester/Glass HPPE/Steel/Nylon/Elastane |
In stock: Next day delivery