TRAFFIGLOV TG1070 THERMAL NITRILE FOAM GLOVES RED 4131A 6/XS

SANDY NITRILE THERMAL Cut Level A Safety Glove

See technical informationSee documents
References
TraffiGlove:TG1070-6/XS
Rubix:399A8802
brand logo
Technical specifications
Sizexs
Main materialacrylic
See all Specifications
Documents

Product details : TRAFFIGLOV TG1070 THERMAL NITRILE FOAM GLOVES RED 4131A 6/XS


Product details
A flexible and comfortable winter ready glove with a sandy nitrile palm coating for excellent grip in wet and dry conditions. The TG1070 has an acrylic lining and level A cut protection.

Key features
• Medium-weight seamless acrylic terry liner provides reliable thermal insulation, offering warmth and comfort in cold working environments.
• Terry loop construction with enhanced buffing improves heat retention while maintaining breathability to help reduce moisture build-up inside the glove.
• Palm coated with a soft sandy nitrile finish, engineered to provide:
• Excellent grip performance in wet, dry and oily conditions
• High abrasion resistance for increased glove lifespan in demanding applications
• Suitable for use in outdoor work and winter conditions, providing comfort and protection during general handling tasks in cold environments.
• Ergonomic hand shape follows the natural contours of the hand to improve fit and reduce fatigue during repetitive tasks.
• Elasticated wrist cuff ensures a secure fit while helping to prevent cold air, dirt and debris entering the glove.
• Touchscreen capabilities allow the seamless use of digital devices without removing the glove.
• Red Traffi colour coding for low cut resistance, aligning with Traffi’s 3-colour system for quick visual safety identification. Ideal for general handling where cut risk is minimal.

Ideal for
• Logistics, Transport & Warehousing
• Waste Management
• Landscaping
• Oil & Gas
• Construction & Outdoor Work

Standards
EN 388:2016 4131A
EN 511:2006 X2X
EN 407:2020 X1XXXX

Strengths

  • A layer thermal glove that delivers dexterity and high levels of wearer comfort
  • Features an acrylic liner to keep hands warm whatever the weather
     
  • It has a sandy nitrile coating for great grip in both wet and dry conditions

Technical specifications


Attributes
Sizexs
Main materialacrylic
Coating of the glovesnitrile
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)